
Tuffy Outdoor Rubber Sport Boot, Waterproof, Purple, Big Kids, Size 3
Mfr # TUF-KD-PP-300
Zoro # G722704221
product price:Â $76.45
/ea
Free Shipping & Returns
Key Features
Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Height
10-1/4 in
Upper Material
Neoprene
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TUF-KD-PP-300
Zoro #
G722704221
UPC #
810228033373
Country of Origin
China
Dimensions
Size
3
Height
10-1/4 in
Footwear Width
Medium
Details
Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
Black/Purple
Item
Rubber Boots
Upper Material
Neoprene
Footwear Application
Moderate Chemical Resistant
Footwear Closure Type
Pull On
Outsole Material
Rubber
Footwear Sole Pattern
calandared
Insulation Type
Densoprene
Resists
Organic Material
Description
Rugged protection for active kids! Comfort and stability for all-day play!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.