Tuffy Outdoor Rubber Sport Boot, Waterproof, Purple, Big Kids, Size 4

  • Mfr # TUF-KD-PP-400

  • Zoro # G322704263


product price:  $84.95
/ea
Free Shipping & Returns

Key Features

Insulation Type
Densoprene
Toe Type
Plain
Outsole Material
Rubber
Resists
Organic Material
Footwear Application
Moderate Chemical Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TUF-KD-PP-400
Zoro #
G322704263
UPC #
810228033380
Country of Origin
China

Dimensions

Size
4
Height
10-1/4 in
Footwear Width
Medium

Details

Insulation Type
Densoprene
Toe Type
Plain
Outsole Material
Rubber
Resists
Organic Material
Footwear Application
Moderate Chemical Resistant
Waterproof
Yes
Footwear Closure Type
Pull On
Gender
Unisex
Upper Material
Neoprene
Color
Black/Purple
Footwear Sole Pattern
calandared
Item
Rubber Boots

Description

Rugged protection for active kids! Comfort and stability for all-day play!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.