Viperstop Warm Weather Snake Hunting Boot, Gusset, Veil Alpine, Men, Size 10

  • Mfr # VPS-MH-CM-010

  • Zoro # G822704145


product price:  $214.99
/ea
Free Shipping & Returns

Key Features

Waterproof
Yes
Footwear Application
Moderate Chemical Resistant
Resists
Organic Material
Upper Material
Neoprene
Color
Veil Alpine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VPS-MH-CM-010
Zoro #
G822704145
UPC #
810228038323
Country of Origin
China

Dimensions

Footwear Width
Medium - D
Size
10
Height
17-3/4 in

Details

Waterproof
Yes
Footwear Application
Moderate Chemical Resistant
Resists
Organic Material
Upper Material
Neoprene
Color
Veil Alpine
Item
Hunting Boots
Outsole Material
Rubber
Insulation Type
Densoprene
Footwear Closure Type
Pull On
Gender
Men's
Footwear Sole Pattern
Lug
Toe Type
Plain

Description

Snake-protection and adjustable gusset provide all day comfort while hunting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.