
Viperstop Warm Weather Snake Hunting Boot, Gusset, Veil Alpine, Men, Size 13
Mfr # VPS-MH-CM-013
Zoro # G822704169
product price:Â $214.99
/ea
Free Shipping & Returns
Key Features
Footwear Application
Moderate Chemical Resistant
Height
17-3/4 in
Gender
Men's
Footwear Width
Medium - D
Color
Veil Alpine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VPS-MH-CM-013
Zoro #
G822704169
UPC #
810228038354
Country of Origin
China
Dimensions
Height
17-3/4 in
Size
13
Footwear Width
Medium - D
Details
Footwear Application
Moderate Chemical Resistant
Gender
Men's
Color
Veil Alpine
Insulation Type
Densoprene
Outsole Material
Rubber
Upper Material
Neoprene
Footwear Sole Pattern
Lug
Resists
Organic Material
Waterproof
Yes
Footwear Closure Type
Pull On
Item
Hunting Boots
Toe Type
Plain
Description
Snake-protection and adjustable gusset provide all day comfort while hunting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.