
Viperstop Warm Weather Snake Hunting Boot, Gusset, Veil Alpine, Men, Size 14
Mfr # VPS-MH-CM-014
Zoro # G222704196
product price:Â $214.99
/ea
Free Shipping & Returns
Key Features
Footwear Application
Moderate Chemical Resistant
Outsole Material
Rubber
Footwear Closure Type
Pull On
Insulation Type
Densoprene
Color
Veil Alpine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VPS-MH-CM-014
Zoro #
G222704196
UPC #
810228038361
Country of Origin
China
Dimensions
Height
17-3/4 in
Size
14
Footwear Width
Medium - D
Details
Footwear Application
Moderate Chemical Resistant
Outsole Material
Rubber
Footwear Closure Type
Pull On
Insulation Type
Densoprene
Color
Veil Alpine
Gender
Men's
Toe Type
Plain
Waterproof
Yes
Resists
Organic Material
Footwear Sole Pattern
Lug
Item
Hunting Boots
Upper Material
Neoprene
Description
Snake-protection and adjustable gusset provide all day comfort while hunting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.