
Viperstop Warm Weather Snake Hunting Boot, Gusset, Veil Alpine, Men, Size 15
Mfr # VPS-MH-CM-015
Zoro # G022704174
product price:Â $214.99
/ea
Free Shipping & Returns
Key Features
Footwear Application
Moderate Chemical Resistant
Footwear Closure Type
Pull On
Outsole Material
Rubber
Height
17-3/4 in
Footwear Width
Medium - D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VPS-MH-CM-015
Zoro #
G022704174
UPC #
810228038378
Country of Origin
China
Dimensions
Height
17-3/4 in
Footwear Width
Medium - D
Size
15
Details
Footwear Application
Moderate Chemical Resistant
Footwear Closure Type
Pull On
Outsole Material
Rubber
Resists
Organic Material
Footwear Sole Pattern
Lug
Upper Material
Neoprene
Toe Type
Plain
Insulation Type
Densoprene
Waterproof
Yes
Color
Veil Alpine
Gender
Men's
Item
Hunting Boots
Description
Snake-protection and adjustable gusset provide all day comfort while hunting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.