
Viperstop Warm Weather Snake Hunting Boot, Gusset, Veil Alpine, Men, Size 16
Mfr # VPS-MH-CM-016
Zoro # G422704194
product price:Â $214.99
/ea
Free Shipping & Returns
Key Features
Color
Veil Alpine
Footwear Application
Moderate Chemical Resistant
Height
17-3/4 in
Upper Material
Neoprene
Insulation Type
Densoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VPS-MH-CM-016
Zoro #
G422704194
UPC #
810228038385
Country of Origin
China
Dimensions
Height
17-3/4 in
Size
16
Footwear Width
Medium - D
Details
Color
Veil Alpine
Footwear Application
Moderate Chemical Resistant
Upper Material
Neoprene
Insulation Type
Densoprene
Footwear Closure Type
Pull On
Waterproof
Yes
Outsole Material
Rubber
Gender
Men's
Footwear Sole Pattern
Lug
Resists
Organic Material
Toe Type
Plain
Item
Hunting Boots
Description
Snake-protection and adjustable gusset provide all day comfort while hunting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.