
Viperstop Warm Weather Snake Hunting Boot, Gusset, Veil Alpine, Men, Size 9
Mfr # VPS-MH-CM-009
Zoro # G122704180
product price:Â $203.99
/ea
Free Shipping & Returns
Key Features
Footwear Application
Moderate Chemical Resistant
Insulation Type
Densoprene
Footwear Width
Medium - D
Gender
Men's
Outsole Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VPS-MH-CM-009
Zoro #
G122704180
UPC #
810228038316
Country of Origin
China
Dimensions
Footwear Width
Medium - D
Size
9
Height
17-3/4 in
Details
Footwear Application
Moderate Chemical Resistant
Insulation Type
Densoprene
Gender
Men's
Outsole Material
Rubber
Toe Type
Plain
Footwear Sole Pattern
Lug
Resists
Organic Material
Waterproof
Yes
Item
Hunting Boots
Upper Material
Neoprene
Color
Veil Alpine
Footwear Closure Type
Pull On
Description
Snake-protection and adjustable gusset provide all day comfort while hunting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.