
Women's Evalusion All-Around Shoe, Waterproof, Slip-On, Black/White, Size 11
Mfr # EVA-WS-BLK-011
Zoro # G122710136
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Gender
Women's
Upper Material
Rubber
Footwear Closure Type
Pull On
Height
4 in
Insole Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EVA-WS-BLK-011
Zoro #
G122710136
UPC #
810041894595
Country of Origin
China
Dimensions
Size
11
Height
4 in
Footwear Width
Medium - B
Details
Gender
Women's
Upper Material
Rubber
Footwear Closure Type
Pull On
Insole Material
Rubber
Resists
Organic Material
Color
Black
Series
Evalusion
Waterproof
Yes
Item
Athletic Shoe
Description
When you don’t need a tall boot, but still need comfortable protection, the Evalusion All-Around Shoes are ideal. It’s like stepping into your favorite slippers. Our new super lightweight DUREVA outsole is built for high-endurance outdoor activities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.