
Women's Evalusion All-Around Shoe, Waterproof, Slip-On, Black/White, Size 6.5
Mfr # EVA-WS-BLK-006.5
Zoro # G222710401
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Insole Material
Rubber
Gender
Women's
Footwear Closure Type
Pull On
Height
4 in
Upper Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EVA-WS-BLK-006.5
Zoro #
G222710401
UPC #
810041894519
Country of Origin
China
Dimensions
Size
6.5
Height
4 in
Footwear Width
Medium - B
Details
Insole Material
Rubber
Gender
Women's
Footwear Closure Type
Pull On
Color
Black
Upper Material
Rubber
Resists
Organic Material
Item
Athletic Shoe
Waterproof
Yes
Series
Evalusion
Description
When you don’t need a tall boot, but still need comfortable protection, the Evalusion All-Around Shoes are ideal. It’s like stepping into your favorite slippers. Our new super lightweight DUREVA outsole is built for high-endurance outdoor activities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.