
Women's Evalusion All-Around Shoe, Waterproof, Slip-On, Blue/White, Size 6
Mfr # EVA-WS-BLK-006
Zoro # G322710134
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Footwear Width
Medium - B
Resists
Organic Material
Gender
Women's
Height
4 in
Footwear Closure Type
Pull On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVA-WS-BLK-006
Zoro #
G322710134
UPC #
810041894502
Country of Origin
China
Dimensions
Footwear Width
Medium - B
Height
4 in
Size
6
Details
Resists
Organic Material
Gender
Women's
Color
Black
Footwear Closure Type
Pull On
Insole Material
Rubber
Upper Material
Rubber
Item
Athletic Shoe
Series
Evalusion
Waterproof
Yes
Description
When you don’t need a tall boot, but still need comfortable protection, the Evalusion All-Around Shoes are ideal. It’s like stepping into your favorite slippers. Our new super lightweight DUREVA outsole is built for high-endurance outdoor activities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.