
Women's Evalusion All-Around Shoe, Waterproof, Slip-On, Grey/White, Size 10
Mfr # EVA-WS-GY-010
Zoro # G522710033
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Upper Material
Rubber
Gender
Women's
Height
4 in
Insole Material
Rubber
Footwear Width
Medium - B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVA-WS-GY-010
Zoro #
G522710033
UPC #
810041894786
Country of Origin
China
Dimensions
Height
4 in
Footwear Width
Medium - B
Size
10
Details
Upper Material
Rubber
Gender
Women's
Insole Material
Rubber
Footwear Closure Type
Pull On
Color
Grey
Resists
Organic Material
Item
Athletic Shoe
Series
Evalusion
Waterproof
Yes
Description
When you don’t need a tall boot, but still need comfortable protection, the Evalusion All-Around Shoes are ideal. It’s like stepping into your favorite slippers. Our new super lightweight DUREVA outsole is built for high-endurance outdoor activities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.