Women's Evalusion All-Around Shoe, Waterproof, Slip-On, Grey/White, Size 8

  • Mfr # EVA-WS-GY-008

  • Zoro # G522710149


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Resists
Organic Material
Insole Material
Rubber
Footwear Width
Medium - B
Gender
Women's
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EVA-WS-GY-008
Zoro #
G522710149
UPC #
810041894748
Country of Origin
China

Dimensions

Footwear Width
Medium - B
Size
8
Height
4 in

Details

Resists
Organic Material
Insole Material
Rubber
Gender
Women's
Color
Grey
Upper Material
Rubber
Footwear Closure Type
Pull On
Item
Athletic Shoe
Series
Evalusion
Waterproof
Yes

Description

When you don’t need a tall boot, but still need comfortable protection, the Evalusion All-Around Shoes are ideal. It’s like stepping into your favorite slippers. Our new super lightweight DUREVA outsole is built for high-endurance outdoor activities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.