
Women's Haymaker Gusset Farm Boots, Rubber, Waterproof, Black, Pull On, Size 10
Mfr # HAYG-WH-BK-010
Zoro # G122709833
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Footwear Application
Moderate Chemical Resistant
Height
15 in
Outsole Material
Rubber
Resists
Organic Material
Footwear Width
Medium - B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAYG-WH-BK-010
Zoro #
G122709833
UPC #
810228038729
Country of Origin
China
Dimensions
Height
15 in
Footwear Width
Medium - B
Size
10
Details
Footwear Application
Moderate Chemical Resistant
Outsole Material
Rubber
Resists
Organic Material
Color
Black
Toe Type
Plain
Upper Material
Neoprene
Item
Farm Boots
Footwear Sole Pattern
Lug
Footwear Closure Type
Pull On
Waterproof
Yes
Gender
Women's
Insulation Type
Densoprene
Insulated
Yes
Series
Haymaker
Description
Hard working boots for hard working women. Tough conditions call for a tough boot - the Haymaker is ideal for messy, rugged outdoor terrain! Adjustable Gusset Style - customize to fit larger calves for optimum comfort and protection with our expandable gusset and adjustable locking strap; Extra room also accommodates layers of clothing being tucked into the boot; 2” taller than our regular model for extra protection from the elements, brush and debris
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.