
Women's Haymaker Gusset Farm Boots, Rubber, Waterproof, Black, Pull On, Size 7
Mfr # HAYG-WH-BK-007
Zoro # G922709989
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Toe Type
Plain
Footwear Application
Moderate Chemical Resistant
Height
15 in
Insulation Type
Densoprene
Outsole Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAYG-WH-BK-007
Zoro #
G922709989
UPC #
810228038699
Country of Origin
China
Dimensions
Height
15 in
Footwear Width
Medium - B
Size
7
Details
Toe Type
Plain
Footwear Application
Moderate Chemical Resistant
Insulation Type
Densoprene
Outsole Material
Rubber
Item
Farm Boots
Gender
Women's
Resists
Organic Material
Footwear Closure Type
Pull On
Upper Material
Neoprene
Color
Black
Waterproof
Yes
Footwear Sole Pattern
Lug
Series
Haymaker
Insulated
Yes
Description
Hard working boots for hard working women. Tough conditions call for a tough boot - the Haymaker is ideal for messy, rugged outdoor terrain! Adjustable Gusset Style - customize to fit larger calves for optimum comfort and protection with our expandable gusset and adjustable locking strap; Extra room also accommodates layers of clothing being tucked into the boot; 2” taller than our regular model for extra protection from the elements, brush and debris
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.