
Women's Haymaker Hi Farm Boots, Rubber, Waterproof, Brown, Pull On, Size 10
Mfr # HAY-WH-BR-010
Zoro # G722710185
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Footwear Width
Medium - B
Waterproof
Yes
Footwear Closure Type
Pull On
Footwear Application
Moderate Chemical Resistant
Insulation Type
Densoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAY-WH-BR-010
Zoro #
G722710185
UPC #
810228032239
Country of Origin
China
Dimensions
Footwear Width
Medium - B
Height
15 in
Size
10
Details
Waterproof
Yes
Item
Farm Boots
Footwear Closure Type
Pull On
Footwear Application
Moderate Chemical Resistant
Insulation Type
Densoprene
Outsole Material
Rubber
Gender
Women's
Color
Brown
Toe Type
Plain
Upper Material
Neoprene
Resists
Organic Material
Footwear Sole Pattern
Lug
Series
Haymaker
Description
Hard working boots for hard working women. Tough conditions call for a tough boot - the Haymaker is ideal for messy, rugged outdoor terrain!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.