
Women's Haymaker Hi Farm Boots, Rubber, Waterproof, Brown, Pull On, Size 6
Mfr # HAY-WH-BR-006
Zoro # G122710433
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Footwear Application
Moderate Chemical Resistant
Outsole Material
Rubber
Resists
Organic Material
Waterproof
Yes
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAY-WH-BR-006
Zoro #
G122710433
UPC #
810228032192
Country of Origin
China
Dimensions
Size
6
Height
15 in
Footwear Width
Medium - B
Details
Footwear Application
Moderate Chemical Resistant
Outsole Material
Rubber
Resists
Organic Material
Waterproof
Yes
Gender
Women's
Upper Material
Neoprene
Toe Type
Plain
Color
Brown
Item
Farm Boots
Insulation Type
Densoprene
Footwear Sole Pattern
Lug
Footwear Closure Type
Pull On
Series
Haymaker
Description
Hard working boots for hard working women. Tough conditions call for a tough boot - the Haymaker is ideal for messy, rugged outdoor terrain!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.