Zoro Homepage

Women's Haymaker Hi Farm Boots, Rubber, Waterproof, Brown, Pull On, Size 7

  • Mfr # HAY-WH-BR-007

  • Zoro # G622709906


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Upper Material
Neoprene
Resists
Organic Material
Waterproof
Yes
Gender
Women's
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAY-WH-BR-007
Zoro #
G622709906
UPC #
810228032208
Country of Origin
China

Dimensions

Height
15 in
Size
7
Footwear Width
Medium - B

Details

Upper Material
Neoprene
Item
Farm Boots
Resists
Organic Material
Waterproof
Yes
Gender
Women's
Insulation Type
Densoprene
Footwear Sole Pattern
Lug
Footwear Application
Moderate Chemical Resistant
Color
Brown
Outsole Material
Rubber
Toe Type
Plain
Footwear Closure Type
Pull On
Series
Haymaker

Description

Hard working boots for hard working women. Tough conditions call for a tough boot - the Haymaker is ideal for messy, rugged outdoor terrain!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.