
Women's Haymaker Hi Farm Boots, Rubber, Waterproof, Brown, Pull On, Size 8
Mfr # HAY-WH-BR-008
Zoro # G022709889
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Outsole Material
Rubber
Insulation Type
Densoprene
Size
8
Height
15 in
Footwear Width
Medium - B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAY-WH-BR-008
Zoro #
G022709889
UPC #
810228032215
Country of Origin
China
Dimensions
Size
8
Height
15 in
Footwear Width
Medium - B
Details
Outsole Material
Rubber
Insulation Type
Densoprene
Footwear Sole Pattern
Lug
Resists
Organic Material
Gender
Women's
Waterproof
Yes
Toe Type
Plain
Item
Farm Boots
Footwear Application
Moderate Chemical Resistant
Upper Material
Neoprene
Footwear Closure Type
Pull On
Color
Brown
Series
Haymaker
Description
Hard working boots for hard working women. Tough conditions call for a tough boot - the Haymaker is ideal for messy, rugged outdoor terrain!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.