
Women's Haymaker Mid- Calf Farm Boots, Rubber, Waterproof, Brown, Pull On, Size 10
Mfr # HAY-WM-BR-010
Zoro # G922710237
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Toe Type
Plain
Outsole Material
Rubber
Height
12 in
Footwear Width
Medium - B
Footwear Application
Moderate Chemical Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAY-WM-BR-010
Zoro #
G922710237
UPC #
810228032291
Country of Origin
China
Dimensions
Height
12 in
Footwear Width
Medium - B
Size
10
Details
Toe Type
Plain
Outsole Material
Rubber
Footwear Application
Moderate Chemical Resistant
Upper Material
Neoprene
Color
Brown
Gender
Women's
Item
Farm Boots
Resists
Organic Material
Footwear Sole Pattern
Lug
Waterproof
Yes
Insulation Type
Densoprene
Footwear Closure Type
Pull On
Series
Haymaker
Description
Hard working boots for hard working women. Tough conditions call for a tough boot - the Haymaker is ideal for messy, rugged outdoor terrain!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.