
Women's Haymaker Mid- Calf Farm Boots, Rubber, Waterproof, Brown, Pull On, Size 11
Mfr # HAY-WM-BR-011
Zoro # G922709972
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Insulation Type
Densoprene
Outsole Material
Rubber
Footwear Closure Type
Pull On
Waterproof
Yes
Footwear Width
Medium - B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAY-WM-BR-011
Zoro #
G922709972
UPC #
810228032307
Country of Origin
China
Dimensions
Footwear Width
Medium - B
Height
12 in
Size
11
Details
Insulation Type
Densoprene
Item
Farm Boots
Outsole Material
Rubber
Footwear Closure Type
Pull On
Waterproof
Yes
Color
Brown
Footwear Application
Moderate Chemical Resistant
Gender
Women's
Resists
Organic Material
Upper Material
Neoprene
Footwear Sole Pattern
Lug
Toe Type
Plain
Series
Haymaker
Description
Hard working boots for hard working women. Tough conditions call for a tough boot - the Haymaker is ideal for messy, rugged outdoor terrain!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.