Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Haymaker Mid- Calf Farm Boots, Rubber, Waterproof, Brown, Pull On, Size 6

  • Mfr # HAY-WM-BR-006

  • Zoro # G622709937


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Insulation Type
Densoprene
Waterproof
Yes
Color
Brown
Footwear Closure Type
Pull On
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAY-WM-BR-006
Zoro #
G622709937
UPC #
810228032253
Country of Origin
China

Dimensions

Height
12 in
Size
6
Footwear Width
Medium - B

Details

Insulation Type
Densoprene
Waterproof
Yes
Color
Brown
Footwear Closure Type
Pull On
Upper Material
Neoprene
Item
Farm Boots
Outsole Material
Rubber
Footwear Sole Pattern
Lug
Footwear Application
Moderate Chemical Resistant
Gender
Women's
Resists
Organic Material
Toe Type
Plain
Series
Haymaker

Description

Hard working boots for hard working women. Tough conditions call for a tough boot - the Haymaker is ideal for messy, rugged outdoor terrain!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.