
Women's Haymaker Mid- Calf Farm Boots, Rubber, Waterproof, Brown, Pull On, Size 7
Mfr # HAY-WM-BR-007
Zoro # G522710224
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Insulation Type
Densoprene
Resists
Organic Material
Waterproof
Yes
Toe Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAY-WM-BR-007
Zoro #
G522710224
UPC #
810228032260
Country of Origin
China
Dimensions
Size
7
Footwear Width
Medium - B
Height
12 in
Details
Color
Brown
Insulation Type
Densoprene
Resists
Organic Material
Waterproof
Yes
Item
Farm Boots
Toe Type
Plain
Footwear Closure Type
Pull On
Footwear Sole Pattern
Lug
Outsole Material
Rubber
Gender
Women's
Upper Material
Neoprene
Footwear Application
Moderate Chemical Resistant
Series
Haymaker
Description
Hard working boots for hard working women. Tough conditions call for a tough boot - the Haymaker is ideal for messy, rugged outdoor terrain!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.