
Women's Haymaker Mid- Calf Farm Boots, Rubber, Waterproof, Brown, Pull On, Size 8
Mfr # HAY-WM-BR-008
Zoro # G322710356
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Footwear Closure Type
Pull On
Waterproof
Yes
Footwear Width
Medium - B
Resists
Organic Material
Toe Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAY-WM-BR-008
Zoro #
G322710356
UPC #
810228032277
Country of Origin
China
Dimensions
Size
8
Footwear Width
Medium - B
Height
12 in
Details
Footwear Closure Type
Pull On
Waterproof
Yes
Resists
Organic Material
Toe Type
Plain
Gender
Women's
Insulation Type
Densoprene
Item
Farm Boots
Footwear Sole Pattern
Lug
Upper Material
Neoprene
Outsole Material
Rubber
Color
Brown
Footwear Application
Moderate Chemical Resistant
Series
Haymaker
Description
Hard working boots for hard working women. Tough conditions call for a tough boot - the Haymaker is ideal for messy, rugged outdoor terrain!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.