
Women's Haymaker Mid- Calf Farm Boots, Rubber, Waterproof, Brown, Pull On, Size 9
Mfr # HAY-WM-BR-009
Zoro # G922710176
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Upper Material
Neoprene
Footwear Sole Pattern
Lug
Footwear Application
Moderate Chemical Resistant
Insulation Type
Densoprene
Outsole Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAY-WM-BR-009
Zoro #
G922710176
UPC #
810228032284
Country of Origin
China
Dimensions
Size
9
Footwear Width
Medium - B
Height
12 in
Details
Upper Material
Neoprene
Footwear Sole Pattern
Lug
Footwear Application
Moderate Chemical Resistant
Insulation Type
Densoprene
Outsole Material
Rubber
Footwear Closure Type
Pull On
Gender
Women's
Waterproof
Yes
Color
Brown
Item
Farm Boots
Resists
Organic Material
Toe Type
Plain
Series
Haymaker
Description
Hard working boots for hard working women. Tough conditions call for a tough boot - the Haymaker is ideal for messy, rugged outdoor terrain!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.