Womens Legend MXT Adventure Hi Rubber Boots, Pull-On, Waterproof, Black/ Pink, Size 10

  • Mfr # LGX-WH-BKPN-010

  • Zoro # G222709917


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Plain
Waterproof
Yes
Resists
Organic Material
Footwear Width
Medium - B
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGX-WH-BKPN-010
Zoro #
G222709917
UPC #
810228039818
Country of Origin
China

Dimensions

Footwear Width
Medium - B
Height
15 in
Size
10

Details

Toe Type
Plain
Waterproof
Yes
Item
Rubber Boots
Resists
Organic Material
Color
Black/Pink
Footwear Closure Type
Pull On
Upper Material
Neoprene
Footwear Sole Pattern
Lug
Insulation Type
Densoprene
Outsole Material
Rubber/ Neoprene
Gender
Women's
Footwear Application
Moderate Chemical Resistant
Series
Legend MXT

Description

Now with an upgraded outsole for extra grip and traction! Lightweight, comfortable, and versatile. The Legend MXT takes you from work to play and season to season! A perfect fitting women’s boot for all seasons.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.