
Womens Legend MXT Adventure Hi Rubber Boots, Pull-On, Waterproof, Black/ Pink, Size 11
Mfr # LGX-WH-BKPN-011
Zoro # G722710260
product price:Â $144.99
/ea
Free Shipping & Returns
Key Features
Footwear Closure Type
Pull On
Footwear Application
Moderate Chemical Resistant
Outsole Material
Rubber/ Neoprene
Insulation Type
Densoprene
Resists
Organic Material
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LGX-WH-BKPN-011
Zoro #
G722710260
UPC #
810228039825
Country of Origin
China
Dimensions
Footwear Width
Medium - B
Size
11
Height
15 in
Details
Footwear Closure Type
Pull On
Footwear Application
Moderate Chemical Resistant
Outsole Material
Rubber/ Neoprene
Insulation Type
Densoprene
Color
Black/Pink
Resists
Organic Material
Gender
Women's
Footwear Sole Pattern
Lug
Item
Rubber Boots
Waterproof
Yes
Upper Material
Neoprene
Toe Type
Plain
Series
Legend MXT
Description
Now with an upgraded outsole for extra grip and traction! Lightweight, comfortable, and versatile. The Legend MXT takes you from work to play and season to season! A perfect fitting women’s boot for all seasons.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.