
Womens Legend MXT Adventure Hi Rubber Boots, Pull-On, Waterproof, Black/ Pink, Size 7
Mfr # LGX-WH-BKPN-007
Zoro # G222710241
product price:Â $144.99
/ea
Free Shipping & Returns
Key Features
Footwear Application
Moderate Chemical Resistant
Waterproof
Yes
Gender
Women's
Toe Type
Plain
Footwear Closure Type
Pull On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LGX-WH-BKPN-007
Zoro #
G222710241
UPC #
810228039788
Country of Origin
China
Dimensions
Size
7
Height
15 in
Footwear Width
Medium - B
Details
Footwear Application
Moderate Chemical Resistant
Waterproof
Yes
Gender
Women's
Toe Type
Plain
Color
Black/Pink
Footwear Closure Type
Pull On
Upper Material
Neoprene
Item
Rubber Boots
Resists
Organic Material
Footwear Sole Pattern
Lug
Insulation Type
Densoprene
Outsole Material
Rubber/ Neoprene
Series
Legend MXT
Description
Now with an upgraded outsole for extra grip and traction! Lightweight, comfortable, and versatile. The Legend MXT takes you from work to play and season to season! A perfect fitting women’s boot for all seasons.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.