
Womens Legend MXT Adventure Hi Rubber Boots, Pull-On, Waterproof, Black/ Pink, Size 8
Mfr # LGX-WH-BKPN-008
Zoro # G822710306
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Footwear Sole Pattern
Lug
Resists
Organic Material
Gender
Women's
Footwear Application
Moderate Chemical Resistant
Footwear Closure Type
Pull On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LGX-WH-BKPN-008
Zoro #
G822710306
UPC #
810228039795
Country of Origin
China
Dimensions
Size
8
Height
15 in
Footwear Width
Medium - B
Details
Color
Black/Pink
Footwear Sole Pattern
Lug
Resists
Organic Material
Gender
Women's
Footwear Application
Moderate Chemical Resistant
Footwear Closure Type
Pull On
Outsole Material
Rubber/ Neoprene
Waterproof
Yes
Toe Type
Plain
Upper Material
Neoprene
Item
Rubber Boots
Insulation Type
Densoprene
Series
Legend MXT
Description
Now with an upgraded outsole for extra grip and traction! Lightweight, comfortable, and versatile. The Legend MXT takes you from work to play and season to season! A perfect fitting women’s boot for all seasons.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.