
Womens Legend MXT Adventure Hi Rubber Boots, Pull-On, Waterproof, Black/ Pink, Size 9
Mfr # LGX-WH-BKPN-009
Zoro # G822709843
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Footwear Closure Type
Pull On
Gender
Women's
Insulation Type
Densoprene
Toe Type
Plain
Resists
Organic Material
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LGX-WH-BKPN-009
Zoro #
G822709843
UPC #
810228039801
Country of Origin
China
Dimensions
Footwear Width
Medium - B
Size
9
Height
15 in
Details
Color
Black/Pink
Footwear Closure Type
Pull On
Gender
Women's
Insulation Type
Densoprene
Toe Type
Plain
Resists
Organic Material
Footwear Sole Pattern
Lug
Item
Rubber Boots
Upper Material
Neoprene
Footwear Application
Moderate Chemical Resistant
Waterproof
Yes
Outsole Material
Rubber/ Neoprene
Series
Legend MXT
Description
Now with an upgraded outsole for extra grip and traction! Lightweight, comfortable, and versatile. The Legend MXT takes you from work to play and season to season! A perfect fitting women’s boot for all seasons.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.