
Womens Legend MXT Adventure Hi Rubber Boots, Pull-On, Waterproof, Black/ Purple, Size 10
Mfr # LGX-WH-BKPP-010
Zoro # G822709966
product price:Â $144.99
/ea
Free Shipping & Returns
Key Features
Footwear Closure Type
Pull On
Footwear Application
Moderate Chemical Resistant
Footwear Sole Pattern
Lug
Upper Material
Neoprene
Toe Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LGX-WH-BKPP-010
Zoro #
G822709966
UPC #
810228039870
Country of Origin
China
Dimensions
Height
15 in
Size
10
Footwear Width
Medium - B
Details
Footwear Closure Type
Pull On
Item
Rubber Boots
Footwear Application
Moderate Chemical Resistant
Footwear Sole Pattern
Lug
Upper Material
Neoprene
Toe Type
Plain
Insulation Type
Densoprene
Waterproof
Yes
Color
Black/Purple
Gender
Women's
Outsole Material
Rubber/ Neoprene
Resists
Organic Material
Series
Legend MXT
Description
Now with an upgraded outsole for extra grip and traction! Lightweight, comfortable, and versatile. The Legend MXT takes you from work to play and season to season! A perfect fitting women’s boot for all seasons.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.