
Womens Legend MXT Adventure Hi Rubber Boots, Pull-On, Waterproof, Black/ Purple, Size 11
Mfr # LGX-WH-BKPP-011
Zoro # G922709934
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Footwear Closure Type
Pull On
Outsole Material
Rubber/ Neoprene
Footwear Sole Pattern
Lug
Footwear Width
Medium - B
Footwear Application
Moderate Chemical Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LGX-WH-BKPP-011
Zoro #
G922709934
UPC #
810228039887
Country of Origin
China
Dimensions
Footwear Width
Medium - B
Size
11
Height
15 in
Details
Footwear Closure Type
Pull On
Outsole Material
Rubber/ Neoprene
Color
Black/Purple
Footwear Sole Pattern
Lug
Footwear Application
Moderate Chemical Resistant
Resists
Organic Material
Gender
Women's
Insulation Type
Densoprene
Waterproof
Yes
Upper Material
Neoprene
Item
Rubber Boots
Toe Type
Plain
Series
Legend MXT
Description
Now with an upgraded outsole for extra grip and traction! Lightweight, comfortable, and versatile. The Legend MXT takes you from work to play and season to season! A perfect fitting women’s boot for all seasons.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.