
Womens Legend MXT Adventure Hi Rubber Boots, Pull-On, Waterproof, Black/ Purple, Size 6
Mfr # LGX-WH-BKPP-006
Zoro # G822709904
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Toe Type
Plain
Footwear Width
Medium - B
Resists
Organic Material
Footwear Sole Pattern
Lug
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LGX-WH-BKPP-006
Zoro #
G822709904
UPC #
810228039832
Country of Origin
China
Dimensions
Footwear Width
Medium - B
Size
6
Height
15 in
Details
Toe Type
Plain
Resists
Organic Material
Footwear Sole Pattern
Lug
Item
Rubber Boots
Gender
Women's
Outsole Material
Rubber/ Neoprene
Upper Material
Neoprene
Insulation Type
Densoprene
Footwear Closure Type
Pull On
Footwear Application
Moderate Chemical Resistant
Waterproof
Yes
Color
Black/Purple
Series
Legend MXT
Description
Now with an upgraded outsole for extra grip and traction! Lightweight, comfortable, and versatile. The Legend MXT takes you from work to play and season to season! A perfect fitting women’s boot for all seasons.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.