
Womens Legend MXT Adventure Hi Rubber Boots, Pull-On, Waterproof, Black/ Purple, Size 8
Mfr # LGX-WH-BKPP-008
Zoro # G722710253
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Height
15 in
Waterproof
Yes
Upper Material
Neoprene
Footwear Width
Medium - B
Resists
Organic Material
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LGX-WH-BKPP-008
Zoro #
G722710253
UPC #
810228039856
Country of Origin
China
Dimensions
Height
15 in
Footwear Width
Medium - B
Size
8
Details
Waterproof
Yes
Upper Material
Neoprene
Resists
Organic Material
Footwear Closure Type
Pull On
Item
Rubber Boots
Insulation Type
Densoprene
Toe Type
Plain
Footwear Sole Pattern
Lug
Color
Black/Purple
Outsole Material
Rubber/ Neoprene
Footwear Application
Moderate Chemical Resistant
Gender
Women's
Series
Legend MXT
Description
Now with an upgraded outsole for extra grip and traction! Lightweight, comfortable, and versatile. The Legend MXT takes you from work to play and season to season! A perfect fitting women’s boot for all seasons.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.