
Womens Legend MXT Adventure Hi Rubber Boots, Pull-On, Waterproof, Black/ Purple, Size 9
Mfr # LGX-WH-BKPP-009
Zoro # G422709892
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Footwear Width
Medium - B
Footwear Application
Moderate Chemical Resistant
Footwear Sole Pattern
Lug
Footwear Closure Type
Pull On
Outsole Material
Rubber/ Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LGX-WH-BKPP-009
Zoro #
G422709892
UPC #
810228039863
Country of Origin
China
Dimensions
Footwear Width
Medium - B
Height
15 in
Size
9
Details
Footwear Application
Moderate Chemical Resistant
Footwear Sole Pattern
Lug
Footwear Closure Type
Pull On
Outsole Material
Rubber/ Neoprene
Resists
Organic Material
Upper Material
Neoprene
Insulation Type
Densoprene
Color
Black/Purple
Gender
Women's
Item
Rubber Boots
Waterproof
Yes
Toe Type
Plain
Series
Legend MXT
Description
Now with an upgraded outsole for extra grip and traction! Lightweight, comfortable, and versatile. The Legend MXT takes you from work to play and season to season! A perfect fitting women’s boot for all seasons.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.