
Womens Legend MXT Adventure Rubber Boots, Mid-Height, Pull-On, Waterproof, Black, Size 11
Mfr # LGX-WM-BK-011
Zoro # G222710036
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Footwear Sole Pattern
Lug
Insulation Type
Densoprene
Resists
Organic Material
Outsole Material
Rubber/ Neoprene
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LGX-WM-BK-011
Zoro #
G222710036
UPC #
810228039948
Country of Origin
China
Dimensions
Size
11
Footwear Width
Medium - B
Height
12 in
Details
Footwear Sole Pattern
Lug
Item
Rubber Boots
Insulation Type
Densoprene
Resists
Organic Material
Outsole Material
Rubber/ Neoprene
Waterproof
Yes
Footwear Application
Moderate Chemical Resistant
Toe Type
Plain
Footwear Closure Type
Pull On
Gender
Women's
Color
Black
Upper Material
Neoprene
Series
Legend MXT
Description
Now with an upgraded outsole for extra grip and traction! Lightweight, comfortable, and versatile. The Legend MXT takes you from work to play and season to season! A perfect fitting women’s boot for all seasons.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.