
Womens Legend MXT Adventure Rubber Boots, Mid-Height, Pull-On, Waterproof, Black, Size 7
Mfr # LGX-WM-BK-007
Zoro # G022709865
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Outsole Material
Rubber/ Neoprene
Gender
Women's
Insulation Type
Densoprene
Upper Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LGX-WM-BK-007
Zoro #
G022709865
UPC #
810228039900
Country of Origin
China
Dimensions
Size
7
Height
12 in
Footwear Width
Medium - B
Details
Color
Black
Outsole Material
Rubber/ Neoprene
Gender
Women's
Insulation Type
Densoprene
Upper Material
Neoprene
Footwear Closure Type
Pull On
Resists
Organic Material
Footwear Sole Pattern
Lug
Item
Rubber Boots
Waterproof
Yes
Footwear Application
Moderate Chemical Resistant
Toe Type
Plain
Series
Legend MXT
Description
Now with an upgraded outsole for extra grip and traction! Lightweight, comfortable, and versatile. The Legend MXT takes you from work to play and season to season! A perfect fitting women’s boot for all seasons.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.