
Womens Legend MXT Adventure Rubber Boots, Mid-Height, Pull-On, Waterproof, Black, Size 8
Mfr # LGX-WM-BK-008
Zoro # G822710245
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Gender
Women's
Resists
Organic Material
Toe Type
Plain
Footwear Sole Pattern
Lug
Footwear Closure Type
Pull On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LGX-WM-BK-008
Zoro #
G822710245
UPC #
810228039917
Country of Origin
China
Dimensions
Height
12 in
Size
8
Footwear Width
Medium - B
Details
Gender
Women's
Resists
Organic Material
Toe Type
Plain
Footwear Sole Pattern
Lug
Footwear Closure Type
Pull On
Color
Black
Waterproof
Yes
Footwear Application
Moderate Chemical Resistant
Outsole Material
Rubber/ Neoprene
Insulation Type
Densoprene
Item
Rubber Boots
Upper Material
Neoprene
Series
Legend MXT
Description
Now with an upgraded outsole for extra grip and traction! Lightweight, comfortable, and versatile. The Legend MXT takes you from work to play and season to season! A perfect fitting women’s boot for all seasons.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.