Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Womens Legend MXT Adventure Rubber Boots, Mid-Height, Pull-On, Waterproof, Black, Size 9

  • Mfr # LGX-WM-BK-009

  • Zoro # G522710354


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Waterproof
Yes
Toe Type
Plain
Upper Material
Neoprene
Resists
Organic Material
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGX-WM-BK-009
Zoro #
G522710354
UPC #
810228039924
Country of Origin
China

Dimensions

Height
12 in
Footwear Width
Medium - B
Size
9

Details

Waterproof
Yes
Toe Type
Plain
Upper Material
Neoprene
Resists
Organic Material
Outsole Material
Rubber/ Neoprene
Footwear Application
Moderate Chemical Resistant
Item
Rubber Boots
Footwear Sole Pattern
Lug
Gender
Women's
Color
Black
Footwear Closure Type
Pull On
Insulation Type
Densoprene
Series
Legend MXT

Description

Now with an upgraded outsole for extra grip and traction! Lightweight, comfortable, and versatile. The Legend MXT takes you from work to play and season to season! A perfect fitting women’s boot for all seasons.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.