This item is Discontinued.

Dryshod Womens Legend MXT Adventure Rubber Boots, Mid-Height, Pull-On, Waterproof, Black/Purple, Size 11 LGX-WM-BKPP-011

Womens Legend MXT Adventure Rubber Boots, Mid-Height, Pull-On, Waterproof, Black/Purple, Size 11 (Discontinued)

  • Mfr # LGX-WM-BKPP-011
  • Zoro # G722710161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LGX-WM-BKPP-011
Zoro #
G722710161
UPC #
810041892775
Country of Origin
China

Dimensions

Height
12 in
Footwear Width
Medium - B
Size
11

Details

Gender
Women's
Waterproof
Yes
Toe Type
Plain
Upper Material
Neoprene
Footwear Application
Moderate Chemical Resistant
Outsole Material
Rubber/ Neoprene
Insulation Type
Densoprene
Footwear Closure Type
Pull On
Footwear Sole Pattern
Lug
Resists
Organic Material
Item
Rubber Boots
Color
Purple
Series
Legend MXT

Description

Now with an upgraded outsole for extra grip and traction! Lightweight, comfortable, and versatile. The Legend MXT takes you from work to play and season to season! A perfect fitting women’s boot for all seasons.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.