This item is Discontinued.

Dryshod Womens Legend MXT Adventure Rubber Boots, Mid-Height, Pull-On, Waterproof, Black/Purple, Size 6 LGX-WM-BKPP-006

Womens Legend MXT Adventure Rubber Boots, Mid-Height, Pull-On, Waterproof, Black/Purple, Size 6 (Discontinued)

  • Mfr # LGX-WM-BKPP-006
  • Zoro # G222709955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGX-WM-BKPP-006
Zoro #
G222709955
UPC #
810041892720
Country of Origin
China

Dimensions

Size
6
Footwear Width
Medium - B
Height
12 in

Details

Toe Type
Plain
Color
Purple
Gender
Women's
Item
Rubber Boots
Footwear Closure Type
Pull On
Outsole Material
Rubber/ Neoprene
Footwear Sole Pattern
Lug
Insulation Type
Densoprene
Waterproof
Yes
Footwear Application
Moderate Chemical Resistant
Resists
Organic Material
Upper Material
Neoprene
Series
Legend MXT

Description

Now with an upgraded outsole for extra grip and traction! Lightweight, comfortable, and versatile. The Legend MXT takes you from work to play and season to season! A perfect fitting women’s boot for all seasons.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.