This item is Discontinued.

Dryshod Womens Legend MXT Adventure Rubber Boots, Mid-Height, Pull-On, Waterproof, Black/Purple, Size 7 LGX-WM-BKPP-007

Womens Legend MXT Adventure Rubber Boots, Mid-Height, Pull-On, Waterproof, Black/Purple, Size 7 (Discontinued)

  • Mfr # LGX-WM-BKPP-007
  • Zoro # G122709895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGX-WM-BKPP-007
Zoro #
G122709895
UPC #
810041892737
Country of Origin
China

Dimensions

Size
7
Height
12 in
Footwear Width
Medium - B

Details

Footwear Application
Moderate Chemical Resistant
Waterproof
Yes
Outsole Material
Rubber/ Neoprene
Insulation Type
Densoprene
Color
Purple
Item
Rubber Boots
Toe Type
Plain
Footwear Sole Pattern
Lug
Footwear Closure Type
Pull On
Upper Material
Neoprene
Resists
Organic Material
Gender
Women's
Series
Legend MXT

Description

Now with an upgraded outsole for extra grip and traction! Lightweight, comfortable, and versatile. The Legend MXT takes you from work to play and season to season! A perfect fitting women’s boot for all seasons.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.