This item is Discontinued.

Dryshod Womens Legend MXT Adventure Rubber Boots, Mid-Height, Pull-On, Waterproof, Black/Purple, Size 8 LGX-WM-BKPP-008

Womens Legend MXT Adventure Rubber Boots, Mid-Height, Pull-On, Waterproof, Black/Purple, Size 8 (Discontinued)

  • Mfr # LGX-WM-BKPP-008
  • Zoro # G722710413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGX-WM-BKPP-008
Zoro #
G722710413
UPC #
810041892744
Country of Origin
China

Dimensions

Height
12 in
Size
8
Footwear Width
Medium - B

Details

Gender
Women's
Footwear Sole Pattern
Lug
Item
Rubber Boots
Resists
Organic Material
Outsole Material
Rubber/ Neoprene
Footwear Application
Moderate Chemical Resistant
Footwear Closure Type
Pull On
Insulation Type
Densoprene
Toe Type
Plain
Upper Material
Neoprene
Color
Purple
Waterproof
Yes
Series
Legend MXT

Description

Now with an upgraded outsole for extra grip and traction! Lightweight, comfortable, and versatile. The Legend MXT takes you from work to play and season to season! A perfect fitting women’s boot for all seasons.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.