This item is Discontinued.

Dryshod Womens Legend MXT Adventure Rubber Boots, Mid-Height, Pull-On, Waterproof, Black/Purple, Size 9 LGX-WM-BKPP-009

Womens Legend MXT Adventure Rubber Boots, Mid-Height, Pull-On, Waterproof, Black/Purple, Size 9 (Discontinued)

  • Mfr # LGX-WM-BKPP-009
  • Zoro # G622709920
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LGX-WM-BKPP-009
Zoro #
G622709920
UPC #
810041892751
Country of Origin
China

Dimensions

Height
12 in
Size
9
Footwear Width
Medium - B

Details

Outsole Material
Rubber/ Neoprene
Footwear Sole Pattern
Lug
Footwear Closure Type
Pull On
Footwear Application
Moderate Chemical Resistant
Gender
Women's
Waterproof
Yes
Item
Rubber Boots
Color
Purple
Insulation Type
Densoprene
Upper Material
Neoprene
Resists
Organic Material
Toe Type
Plain
Series
Legend MXT

Description

Now with an upgraded outsole for extra grip and traction! Lightweight, comfortable, and versatile. The Legend MXT takes you from work to play and season to season! A perfect fitting women’s boot for all seasons.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.