
Women's NoSho UltraHunt Extreme Cold-Conditions Hunting Boot, Waterproof, Camo / Pink, Size 6
Mfr # MBM-WH-PN-006
Zoro # G622710186
product price:Â $204.99
/ea
Free Shipping & Returns
Key Features
Upper Material
Neoprene
Series
NoSho UltraHunt
Insulated
Yes
Waterproof
Yes
Outsole Material
Rubber/ Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MBM-WH-PN-006
Zoro #
G622710186
UPC #
810228034639
Country of Origin
China
Dimensions
Size
6
Width
Medium - D
Height
15 in
Details
Item
Rubber Boots
Upper Material
Neoprene
Series
NoSho UltraHunt
Insulated
Yes
Waterproof
Yes
Outsole Material
Rubber/ Neoprene
Gender
Men's
Color
Camo/Pink
Toe Type
Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.