Womens Slipnot Ankle-Hi Deck Boot, Fishing, Boating, Waterproof, Blue, Size 7
- Mfr # SLN-WA-NV-007
- Zoro # G122704227
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Toe Type
Plain
Gender
Women's
Waterproof
Yes
Height
6-3/4 in
Upper Material
Neoprene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLN-WA-NV-007
- Zoro #
- G122704227
- UPC #
- 810041892201
- Country of Origin
- China
- Toe Type
- Plain
- Gender
- Women's
- Waterproof
- Yes
- Color
- Navy
- Item
- Deck Boots
- Upper Material
- Neoprene
- Footwear Application
- Moderate Chemical Resistant
- Footwear Closure Type
- Pull On
- Footwear Sole Pattern
- Slip Resistant
- Resists
- Organic Material
- Insulation Type
- Non-Insulated Lining
- Outsole Material
- Rubber
- Style Number
- SLN-WA
- Series
- Slipnot Ankle-Hi Deck Boot
- Insulated
- No
Dimensions
- Size
- 7
- Height
- 6-3/4 in
- Footwear Width
- Medium - B
Description
Provides exceptional grip and performance on fiberglass, wood or carpeted boat decks in wet or dry conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.