This item is Discontinued.

Dryshod Women's Sod Buster Outdoor, Landscaping Work Boots, Ankle Height, Rubber, Waterproof, Black, Size 6 SDB-WA-BK-006

Women's Sod Buster Outdoor, Landscaping Work Boots, Ankle Height, Rubber, Waterproof, Black, Size 6 (Discontinued)

  • Mfr # SDB-WA-BK-006
  • Zoro # G422709878
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDB-WA-BK-006
Zoro #
G422709878
UPC #
810228039955
Country of Origin
China

Dimensions

Footwear Width
B
Height
6.732 in
Size
6

Details

Waterproof
Yes
Outsole Material
Rubber/ Neoprene
Upper Material
Neoprene
Footwear Closure Type
Pull On
Resists
Organic Material
Insulation Type
Densoprene
Color
Black
Footwear Application
Moderate Chemical Resistant
Toe Type
Plain
Gender
Women's
Footwear Sole Pattern
Lug

Description

Ideal for the garden or any outdoor activties in warmer temperatures - WIXIT Cool-Clad airmesh lining wicks away moisture to keep feet dry and comfortable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.