This item is Discontinued.

Dryshod Women's Sod Buster Outdoor, Landscaping Work Boots, Ankle Height, Rubber, Waterproof, Black, Size 8 SDB-WA-BK-008

Women's Sod Buster Outdoor, Landscaping Work Boots, Ankle Height, Rubber, Waterproof, Black, Size 8 (Discontinued)

  • Mfr # SDB-WA-BK-008
  • Zoro # G022709971
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDB-WA-BK-008
Zoro #
G022709971
UPC #
810228039979
Country of Origin
China

Dimensions

Footwear Width
B
Size
8
Height
7.047 in

Details

Waterproof
Yes
Resists
Organic Material
Outsole Material
Rubber/ Neoprene
Gender
Women's
Upper Material
Neoprene
Footwear Closure Type
Pull On
Footwear Sole Pattern
Lug
Footwear Application
Moderate Chemical Resistant
Insulation Type
Densoprene
Color
Black
Toe Type
Plain

Description

Ideal for the garden or any outdoor activties in warmer temperatures - WIXIT Cool-Clad airmesh lining wicks away moisture to keep feet dry and comfortable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.