This item is Discontinued.

Dryshod Women's Sod Buster Outdoor, Landscaping Work Boots, Ankle Height, Rubber, Waterproof, Moss, Size 10 SDB-WA-MS-011

Women's Sod Buster Outdoor, Landscaping Work Boots, Ankle Height, Rubber, Waterproof, Moss, Size 10 (Discontinued)

  • Mfr # SDB-WA-MS-011
  • Zoro # G822710405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDB-WA-MS-011
Zoro #
G822710405
UPC #
810228035889
Country of Origin
China

Dimensions

Footwear Width
B
Size
11
Height
7.519 in

Details

Insulation Type
Densoprene
Waterproof
Yes
Gender
Women's
Color
Moss/Grey
Outsole Material
Rubber/ Neoprene
Footwear Closure Type
Pull On
Footwear Sole Pattern
Lug
Footwear Application
Moderate Chemical Resistant
Resists
Organic Material
Upper Material
Neoprene
Toe Type
Plain

Description

Ideal for the garden or any outdoor activties in warmer temperatures - WIXIT Cool-Clad airmesh lining wicks away moisture to keep feet dry and comfortable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.