This item is Discontinued.

Dryshod Women's Sod Buster Outdoor, Landscaping Work Boots, Ankle Height, Rubber, Waterproof, Moss, Size 6 SDB-WA-MS-007

Women's Sod Buster Outdoor, Landscaping Work Boots, Ankle Height, Rubber, Waterproof, Moss, Size 6 (Discontinued)

  • Mfr # SDB-WA-MS-007
  • Zoro # G922710329
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDB-WA-MS-007
Zoro #
G922710329
UPC #
810228035841
Country of Origin
China

Dimensions

Size
7
Footwear Width
B
Height
6.889 in

Details

Color
Moss/Grey
Footwear Sole Pattern
Lug
Gender
Women's
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Pull On
Insulation Type
Densoprene
Resists
Organic Material
Upper Material
Neoprene
Footwear Application
Moderate Chemical Resistant
Outsole Material
Rubber/ Neoprene

Description

Ideal for the garden or any outdoor activties in warmer temperatures - WIXIT Cool-Clad airmesh lining wicks away moisture to keep feet dry and comfortable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.